High-performance self-tightening drill chuck, Type: 15

Article no.: 341000 15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
131 pieces in stock 131 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 15
Clamping range 0.2 mm - 1.5 mm
External ⌀ 19 mm
Drill head length open 35 mm
Drill head length closed 37 mm
Drill chuck taper B 6
largest drill chuck taper ⌀ 6.35 mm
Type of product Drill chuck keyless

Identification & Classification

Article number 341000 15
EAN / GTIN 4045197308252
Manufacturer number 100 0015 B06 0
Manufacturer/responsible person Albrecht Präzision GmbH & Co. KG, Antoniusstraße 25, 73249 WERNAU (NECKAR), Germany, www.albrecht-bohrfutter.de

Description

Version:

High performance precision three-jaw drill chucks. High concentricity, keyless, self-tightening, high clamping force. Easily released by hand. Wearing parts hardened and exchangeable.
With vernier for pre-setting micro drills and for micro drill adapter No. 341200.

Application:

For bench and pillar drilling machines, milling machines, lathes, for use with arbors No. 342300342850 or directly on machine spindles.

Standard:

DIN 238

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart