Straight shank drill chuck arbor, Shank ⌀ / drill chuck taper: 6/6mm

Article no.: 342300 6/6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
205 pieces in stock 205 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ / drill chuck taper (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Cooling lubricant no
Holder type Plain shank
Holder version metric
Holder size, metric 0060 mm
Type of mounting spigot
Shank diameter 6 mm
Shank length 35 mm
Interface joint 1; joint 2
Type of product plug-in shank
Standard DIN 238
Material case-hardened steel
Surface treatment hardened
Content 1 pcs.

Identification & Classification

Article number 342300 6/6
EAN / GTIN 4045197294371
Manufacturer number 342300 6/6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts.
High precision version with plain shank.

Application:

For mounting drill chucks on to milling machines, automatic system etc. The plain shank can be clamped in a collet or in a milling chuck.

Standard:

Drill chuck taper DIN 238.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart