{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Steep taper size | 40 | |
| Drill chuck taper DIN 238 | B 16 | |
| Taper ⌀ D | 15.733 mm | |
| Internal pull thread | M16 | |
| Colour code for suitable shank | SK 40 | |
| Type of product | Drill chuck adapter |
| Article number | 342850 40/16 | |
| EAN / GTIN | 4250122606222 | |
| Manufacturer number | 402.14.16.26 | |
| Manufacturer/responsible person | Nusret Eroglu Präzisionswerkzeuge GmbH, Heerweg 9, 72116 Mössingen, Germany, www.eroglumakina.com |