ER collet for machine taps, ER11, Nominal clamping ⌀ d: 2,5mm

Article no.: 309399 2,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
84 pieces in stock 84 pieces available in 11-14 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER11
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 4031 E
External ⌀ D 11.3 mm
Overall length L 18 mm
Type of product Collet

Identification & Classification

Article number 309399 2,5
EAN / GTIN 4062406104429
Manufacturer number 309399 2,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With square socket drive for positive engagement of the tap.
With sealing plugs for through coolant supply (up to 70 bar!).

Note:

HOLEX® ER collets are incompatible with Centro P and HiRunER collet chucks.
Without seal.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart