Revolving lathe centre with pressure indicator and extended point, Morse taper: 3

Article no.: 321780 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Morse taper Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply no energy supply
Overall length L 205 mm
Head diameter D 66 mm
Type of centring point tracking
Point angle α 30 degrees; 60 degrees
Largest point diameter D1 28 mm
Bull-nosed taper at front no
Point length L3 44 mm
Usable length L2 124 mm
Head length L1 118 mm
Mounting machine-side MK3
With push-off thread no
With clamping faces no
With carbide tip no
With shock absorbing yes
Half centring point no
Replaceable centring points included no
With pressure indicator yes
Use turning
Weight 1.9 kg
Type of product centring drill

Identification & Classification

Article number 321780 3
EAN / GTIN 4069515008396
Manufacturer number 321780 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • The pressure (clamping force) to be adjusted can be read off in kN directly on the manometer sight glass.
  • Short sturdy design with active longitudinal axis. Tool is through hardened and finish ground.
  • Precision bearing for high axial loads and high concentricity.
  • With special seal against dirt and coolant ingress, maintenance-free due to lifetime lubrication.
  • Length adjustment by means of spring package.

With extended centre, point angle 60° / 30°.

Application:

Whenever the clamping pressure has to be kept within certain limits, either to prevent deformation of the component or to ensure secure clamping with sufficient pressure.
  • As a tailstock centre in conjunction with face drivers No. 327400 − 327403, 327455 – 327465 because the drive teeth have to dig into the component.
  • For components that expand significantly due to high machining heat.
  • For clamping long slender components to prevent lateral displacement.
  • For clamping heavy components where a controlled clamping force is required.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart