Revolving lathe centre with pressure indicator, Morse taper: 4

Article no.: 321760 4
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
20 pieces in stock 20 pieces available in 11-14 working days

Select article variation and quantity

Morse taper Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 226.5 mm
Head diameter 72 mm
Type of centring point tracking
Point angle 60 degrees
Largest point diameter 35 mm
Bull-nosed taper at front no
Mounting machine-side MT4
Shank length 108 mm
With push-off thread no
With clamping faces no
With carbide tip no
With shock absorbing yes
Usable length 37 mm
Half centring point no
Replaceable centring points included no
With pressure indicator yes
Use turning
Weight 2.6 kg
Type of product centring drill

Identification & Classification

Article number 321760 4
EAN / GTIN 4069515008365
Manufacturer number 321760 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • The pressure (clamping force) to be adjusted can be read off in kN directly on the manometer sight glass.
  • Short sturdy design with active longitudinal axis. Tool is through hardened and finish ground.
  • Precision bearing for high axial loads and high concentricity.
  • With special seal against dirt and coolant ingress, maintenance-free due to lifetime lubrication.
  • Length adjustment by means of spring package.

Point angle 60°.

Application:

Whenever the clamping pressure has to be kept within certain limits, either to prevent deformation of the component or to ensure secure clamping with sufficient pressure.
  • As a tailstock centre in conjunction with face drivers No. 327400327403, 327455327465 because the drive teeth have to dig into the component.
  • For components that expand significantly due to high machining heat.
  • For clamping long slender components to prevent lateral displacement.
  • For clamping heavy components where a controlled clamping force is required.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart