Revolving lathe centre 60°, Morse taper: 2

Article no.: 320649 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
24 pieces in stock 24 pieces available in 11-14 working days

Select article variation and quantity

Morse taper Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation MKG00201080
Overall length L 137 mm
Head diameter D 32 mm
Type of centring point tracking
Point angle α 30 degrees; 60 degrees
Largest point diameter D1 29 mm
Bull-nosed taper at front yes
Smallest point diameter D1 min 6 mm
Usable length L2 29 mm
Mounting machine-side MK2
With clamping faces no
With carbide tip no
With shock absorbing no
Half centring point no
Replaceable centring points included no
Use turning
Weight 0.33 kg
Type of product centring drill

Identification & Classification

Article number 320649 2
EAN / GTIN 4069515008310
Manufacturer number 320649 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Lightweight version with slim body.
  • Precision roller bearings for high concentricity.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.
  • MT shank hardened and ground.

With extended centre, point angle 60° / 30°.
Extremely slim, cylindrical tip geometry for maximum accessibility on the flat face.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

Mainly used for machining small and smallest parts on all types of lathes.
Particularly suitable for the production of even smaller external threads directly on the face side (space for the threading chaser). Allows clamping on internal (recessed) centrings.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability