{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 702-4 | |
| Type | 160 | |
| Clamping range with external hard top jaws | 5 mm - 161 mm | |
| Clamping range with internal hard top jaws | 67 mm - 174 mm | |
| Clamping stroke per jaw S | 6.2 mm | |
| External ⌀ A | 164 mm | |
| Aperture E | 42 mm | |
| Chuck height D | 63 mm | |
| Centring ⌀ B | 145 mm | |
| Chuck key square socket K | 10 mm | |
| Weight | 9.3 kg | |
| maximum speed | 5,400 min-1 | |
| Colour code for accessories | Röhm self-centring chucks and jaws | |
| Type of product | Self-centring chucks |
| Article number | 313120 160 | |
| EAN / GTIN | 4019208227771 | |
| Manufacturer number | 437490 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |