{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| for mandrel ⌀ | 16 mm | |
| Standard | DIN 6367 | |
| Thread M | M8 | |
| Thread length | 16 mm | |
| Head ⌀ | 20 mm | |
| Head thickness | 6 mm | |
| Type of product | Tightening screw |
| Article number | 309861 16 | |
| EAN / GTIN | 4250122674177 | |
| Manufacturer number | 102.11.16 | |
| Manufacturer/responsible person | Nusret Eroglu Präzisionswerkzeuge GmbH, Heerweg 9, 72116 Mössingen, Germany, www.eroglumakina.com |