ER collet, ER 16, Nominal clamping ⌀ d: 1mm

Article no.: 308901 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
44 pieces in stock 44 pieces available in 11-14 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 15488-B
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 1 mm
Adapter ER 16
Standard ISO 15488-B
Concentricity ≤ 5 µm
Type 426 E
External ⌀ D 17 mm
Overall length L 27.5 mm
Type of product Collet

Identification & Classification

Article number 308901 1
EAN / GTIN 2050001768544
Manufacturer number 13713010100
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart