Eco grooving tool, neutral, Blade height h5 / groove width w: 19/2mm

Article no.: 273866 19/2
Set price 2 Piece (INR 11319.00 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
20 pieces in stock 20 pieces available in 11-14 working days

Select article variation and quantity

Blade height h5 / groove width w (mm) Set price 2 Piece (incl. VAT)

Availability

  • Through-coolant: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Blade height h5 19 mm
Application type neutral
Through-coolant yes
for maximum workpiece ⌀ 40 mm
Height h1 15.7 mm
Overall length L 96 mm
axial grooving possible no
Groove width w 2 mm
Type of product Parting-off tool

Identification & Classification

Article number 273866 19/2
EAN / GTIN 4045197959799
Manufacturer number 273866 19/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With Eco cooling directly on the cutting edge and additional flank face cooling.

Application:

For deep grooves and parting off large diameters.

Suitable for:

Toolholder No. 274093 or VDI toolholder No. 319132319133.

Spare part:

Blanking screw No. 279828 1.

Attention:

Please order the assembly key No. 279920 separately.

Note:

From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.
Set consisting of 2 blades each with its own seating.

Downloads & documents

Suitable products

From the same series "Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart