Parting-off insert right-hand 5°, HB7020, Groove width w: 2mm

Article no.: 273656 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 2,434.00 / 1 Piece
  • from 10 Piece
    INR 2,029.00 / 1 Piece
on request
In stock Available in 11-14 working days
329 pieces in stock 329 pieces available in 11-14 working days

Select article variation and quantity

Groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating technology PVD
Groove width w 2 mm
Main application P
Secondary application M
Cutting conditions slightly interrupted
Type HB7020
Tool material Carbide
Tolerance groove width w ±0.03 mm
Corner radius R 0.2 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile right-hand
Type of product Indexable insert for grooving

Identification & Classification

Article number 273656 2
EAN / GTIN 4045197770707
Manufacturer number 273656 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
130
Ti > 850 N/mm²
S
60
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart