{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thickness of the insert S | 3.95 mm | |
| Length of cutting insert L | 10.92 mm | |
| Insert version | right-hand | |
| Corner radius, right R | 0.25 mm | |
| Corner radius, left R | 0.25 mm | |
| Rake face chamfer width C | 0.7 mm | |
| Rake face chamfer angle | 8 degrees | |
| Groove width w | 3 mm | |
| Type of chip breaker | GG | |
| Tool material | HC-M30 | |
| Standard designation for cutting medium, 2nd Priority | HC-P30 | |
| Machining group, manufacturer-specific | P | |
| Machining group | M (stainless steel) | |
| Cutting media, manufacturer’s designation | HB9140 | |
| Coating | AlTiN | |
| Type of product | grooving insert | |
| Number of teeth | 1 pcs. | |
| Direction of action | right-hand | |
| Suitable for material | stainless steel (M) | |
| Machining method | parting off (ESA) | |
| Finishing / roughing assignment | Finishing; Roughing | |
| Type of fastening | Wedge | |
| Chip breaker | yes | |
| Cutter version | chamfered and rounded (S) | |
| Weight | 2 g | |
| Content | 1 pcs. |
| Article number | 273530 3 | |
| EAN / GTIN | 4062406531263 | |
| Manufacturer number | 273530 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |