Partial profile insert for DIN 7993 internal, right-hand, HB7010, Groove R: 0,6mm

Article no.: 271035 0,6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 3,853.00 / 1 Piece
  • from 10 Piece
    INR 3,210.00 / 1 Piece
on request
In stock Available in 11-14 working days
45 pieces in stock 45 pieces available in 11-14 working days

Select article variation and quantity

Groove R (mm) Price per 1 Piece (incl. VAT)

Availability

  • Slots to standard: DIN 7993

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type HB7010
Slots to standard DIN 7993
Groove R 0.6 mm
Thickness 3.6 mm
Insert size L 16 mm
Shim No. 272624 size S
Blade width w 1.2 mm
tmax 0.8 mm
Insert assignment right-hand
Tool material Carbide
Type of product Indexable insert for grooving

Identification & Classification

Article number 271035 0,6
EAN / GTIN 4045197142597
Manufacturer number 271035 0,6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Suitable for:

GARANT toolholders (external/internal) No. 271997272172, for threading insert size 16 or 9.3 respectively.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart