{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Insert size L | 16 mm | |
| Application type | left-hand | |
| Minimum pre-drill ⌀ Dmin | 29 mm | |
| Shank ⌀ DS | 25 mm | |
| Centre offset L3 | 16.1 mm | |
| Overall length L | 200 mm | |
| Neck width L4 | 24.6 mm | |
| Head length L1 | 100 mm | |
| Through-coolant | yes | |
| Insert screw | 279810 2 | |
| Shim 1.5° | 272600 1.5 | |
| Shim screw | 279824 1 | |
| Type of product | Boring Bar |
| Article number | 272172 45/16 | |
| EAN / GTIN | 4045197769367 | |
| Manufacturer number | 272172 45/16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |