• The item cannot be ordered due to missing prices.

”5 in 1” drilling and turning tool 1.5×D 20 mm

Article no.: 268463 20
  • Through-coolant: yes

Product details

Technical Data

Series “5 in 1”
Nominal ⌀ D 20 mm
Application type right-hand
Through-coolant yes
Bore ⌀ tolerance D 0/+0.33 mm
Reach L1 30 mm
Shank ⌀ Ds 25 mm
Overall length L 150 mm
Indexable insert No. 268472 − 268496 WCHX 10T3..
Pack of insert screws 269028 35
Type of product Boring bar

Identification numbers & Classifications

Article number 268463 20
EAN / GTIN 4045197470058

Description

Version:

With internal cooling.
Plain shank.

Application:

Face turning, longitudinal turning, drilling, internal longitudinal turning, countersinking.

Note:

  • Choose corner radii as large as possible.
  • Always use internal cooling for drilling (at least 5 bar).

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart