{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Manufacturer’s designation | WNGA 080404 | |
| Dry machining | suitable | |
| Oil | suitable | |
| Air | suitable | |
| Base form | rhombic | |
| Insert width | 8.69 mm | |
| Blade thickness | 4.76 mm | |
| Insert length | 8.69 mm | |
| Insert version | neutral | |
| Cutting edge length | 8.69 mm | |
| Cutting edge height | 4.76 mm | |
| Insert diameter | 12.7 mm | |
| Corner radius | 0.4 mm | |
| Corner angle | 80 degrees | |
| Normal clearance angle (main cutting edge) | 0 degrees | |
| ISO-Code | WNGA 080404 | |
| Type of chip breaker | ME | |
| Tool material | BN | |
| Machining group | H (hard materials) | |
| Tool application group | H01-H15 | |
| Cutting media, manufacturer’s designation | KBN25M | |
| Coating | MEGACOAT | |
| Grade | KBN25M | |
| Insert thickness | 4.76 mm | |
| Type of fastening for insert | W (without hole with wedge) | |
| Interface coding for insert | WN0804042N | |
| Interface coding for insert according to ISO TS 13399-60 | WN0804042N | |
| Insert designation | WNGA 080404 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 3 pcs. | |
| Direction of action | neutral | |
| Suitable for material | hardened steel (H) | |
| Tolerance Class | G | |
| Machining method | core drilling (BAB) | |
| Finishing / roughing assignment | Finishing | |
| Type of fastening | clamping | |
| Chip breaker | yes | |
| Cutter version | chamfered (T) | |
| Cutting conditions | continuous | |
| Number of potential uses | 3 pcs. | |
| Weight | 10 g | |
| Content | 1 pcs. |
| Article number | 255686 ME | |
| EAN / GTIN | 4960664507818 | |
| Manufacturer number | TBZ07201 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de |