• Last chance! Only a few items available and soon no longer in our assortment.

Eco clamping toolholder DDJNR 93°, for indexable inserts DN.., right-hand

Article no.: 250600 16/11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
17 pieces in stock 17 pieces available in 11-14 working days

Select article variation and quantity

Shank / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 16 mm
Insert size 11 mm
Application type right-hand
Through-coolant yes
ISO code toolholder DDJNR/L 1616H11
suitable indexable insert DN.. 1104..
Functional width L4 22 mm
Head length L1 33 mm
Overall length L 100 mm
Shim 269007 1
Shim screw 259027 3
Clamp, screw, spring 259036 8
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 250600 16/11
EAN / GTIN 4045197808950
Manufacturer number 250600 16/11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and increased process reliability.
With flank face cooling.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 319001319886 or for shank length < 125 mm plus No. 317900.

Downloads & documents

Suitable products

From the same series "Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart