{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | TopCut | |
| Through-coolant | yes | |
| Shank | DIN 6535 HA to h6 | |
| suitable for through hole ⌀ | 10 mm - 12.7 mm | |
| suitable for blind hole ⌀ | 14 mm - 16.2 mm | |
| Overall length L | 120 mm | |
| Reach L1 | 65 mm | |
| Shank ⌀ DS h6 | 16 mm | |
| recommended tightening torque | 5 Nm | |
| Type of product | Threaded copy mill arbor |
| Article number | 239745 10 | |
| EAN / GTIN | 4045197593238 | |
| Manufacturer number | 239745 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |