• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

KOMET® holder, SK 50, ABS® ⌀ d: 100mm

Article no.: 239002 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
1 pieces in stock 1 pieces available in 11-14 working days

Select article variation and quantity

ABS® ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shank: ABS
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® shank ⌀ Ds 100 mm
Adapter SK 50
Shank ABS
Arbor standard DIN 69871
Shape ADB
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Through-coolant yes
Overhang A 115 mm
Projection length L1 95 mm
Type of product ABS mounting

Identification & Classification

Article number 239002 100
EAN / GTIN 4047109045224
Manufacturer number A50 55380
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

  • Form AD/B
  • Arbor balanced to Q 6.3 at 8000 rpm.
  • With through coolant feed.

Standard:

DIN 69871

Supplied with:

Complete with sealing washer and conversion set for form AD.

Note:

Further arbors with ABS® connection on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart