Komet KUB Centron® drill head for indexable inserts WOEX

Article no.: 236650 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
10 pieces in stock 10 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Use for drilling: Centre drilling; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Centron®
Nominal ⌀ DC 20 mm
Use for drilling Centre drilling; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Base body size 20
Screw for base body 239655 8IP
Centring tip size 20
ISO code indexable insert WOEX 030204
Set of insert screws 239655 6IP (0.6 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification & Classification

Article number 236650 20
EAN / GTIN 4047109293380
Manufacturer number V46 50201
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

  • Process reliable up to 8 (9)×D.
  • Centring by centring point and slide bars.
  • Stiff joint between base body and drill head.
  • ⌀ of the slide bars is matched to indexable inserts with 0.4 mm edge radii. For through holes the ⌀ of the slide bars can be adjusted by means of shims.

Application:

  • For rotating and stationary as well as vertical and horizontal use in all materials.
  • With centring tips No. 236655236657.
  • With indexable inserts No. 236740237080.

Suitable for:

Base body No. 236652236654.

Supplied with:

Drill head including slide bars (spare slide bars No. 236658).
From ⌀ 65 mm with indexable insert cartridges (cartridge for the outer indexable insert adjustable + 1 mm on the ⌀).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart