Clamping screw

Article no.: 229709
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
52 pieces in stock 52 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product non-specific screw
Drive profile TORX® internal
Shape of screw head countersunk head
Thread size d1 M4
Nominal length L 6.9 mm
Drive size T15
Max. recommended tightening torque 3.5 Nm
With collar yes
Arbor design Full thread
Content single part
Thread type M
Strength class 8.8

Identification & Classification

Article number 229709
EAN / GTIN 4960664411825
Manufacturer number TPC01936
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart