GARANT Diabolo solid carbide milling cutter HRC 62 HPC, TiSiN, ⌀ DC: 2mm

Article no.: 203221 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 2.20 /pcs.
on request
In stock Available in 11-14 working days
286 pieces in stock 286 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating coated
Machining strategy HPC
Number of effective cutters (peripheral side) Z 4
Cutter diameter Dc 2 mm
Cutting edge length Lc 8 mm
Overall length L 57 mm
Shank diameter DS 6 mm
Twist angle 38 degrees
Tolerance class h7
Max. cutting depth L2 8 mm
Corner chamfer width 0 mm
Tool material solid carbide
Gauge length A 23 mm
Through-coolant no
Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Cutting depth min., Side milling 0.01 mm
Max. cutting depth, Side milling 8 mm
Interface position on the machine
Holder type plain shank
Interface coding ZYL00600105
Holder shape Standard
Holder tolerance class h6
Arbor size 0060
Length of shank LS 37.1 mm
Holder diameter, upper dimension 0 mm
Holder diameter, lower dimension -0.008 mm
Shank type HA
Cooling lubricant yes
Series Diabolo
Manufacturer’s designation GARANT Diabolo VHM-Fräser HRC 62
Machining group, manufacturer-specific H,P
Machining group H (hard materials); P (steel)
Tolerance of cutter diameter tolerance class ISO
Recess diameter D1 2 mm
ISO milling cutter type L
Relief angle 0 degrees
Side rake angle 0 degrees
Number of effective cutters (end face) Z 4
Twist direction right-hand
Helical pitch 38 mm
Corner / edge 1
Corner version as chamfer
Corner chamfer angle 90 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Helix angle characteristic unequal spacing
Tool application group H
Cutting media, manufacturer’s designation VHM
Interface joint 1
Tolerance class h7
Usable length L1 10.5 mm
Functional length 23 mm
Weight 18 g
Cutting direction right-hand cutting
Tool version solid carbide
Standard DIN 6527
Data carriers without data carrier
Machining method shoulder milling (FEC)
Colour ring red
Type of product shoulder mill
Correction factor fz 1.5
Cutting depth min. 0.01 mm
Cutting depth in use Side milling

Identification & Classification

Article number 203221 2
EAN / GTIN 4069515036566
Manufacturer number 203221 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 1400 N/mm²
P
170
Steel < 50 HRC
H
150
Steel < 55 HRC
H
130
Steel < 60 HRC
H
100
Steel < 65 HRC
H
80
Steel < 67 HRC
H
65
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide specially for hard machining.
Specialist for steels up to 62 HRC. Reliable process and longer service life thanks to optimised cutter geometry and state-of-the-art high-performance coating.
Dimensions similar to DIN 6527.

Application:

For peripheral milling as a finishing operation.
(plunge cutting only to shallow depths).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart