Die HSS, MF: 3X0,25

Article no.: 141050 3X0,25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

MF Price per 1 Piece (incl. VAT)

Availability

  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3×0.25
Thread type MF
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 0.25 mm
External ⌀ 20 mm
Height 5 mm
Type of product Die

Identification & Classification

Article number 141050 3X0,25
EAN / GTIN 4062406223021
Manufacturer number 141050 3X0,25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form, with tapered lead chamfer on both sides.
1¾ turns lead chamfer.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart