{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread size | M21×1 | |
| Thread type | MF | |
| Flank angle | 60 degrees | |
| Tool material | HSS | |
| Standard | EN 22568 | |
| Tolerance class | DIN 13 6g | |
| Cutting direction | right-hand | |
| Pitch | 1 mm | |
| External ⌀ | 45 mm | |
| Height | 14 mm | |
| Type of product | Die |
| Article number | 141050 21X1 | |
| EAN / GTIN | 4062406222284 | |
| Manufacturer number | 141050 21X1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |