X60 General Clean™ Multi-Task cleaning wipes Large roll in box, Type: W

Article no.: 089296 W
New product
Price per 1 Piece (INR 42.33 / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 8250
Colour blue
Layers 1
Perforations 235
Type of product Cloth
Length 310 mm
Width 310 mm
Characteristics re-usable
Suitable for Oils; cleaning work; grease
Type of packaging Role

Identification & Classification

Article number 089296 W
EAN / GTIN 5033848044832
Manufacturer/responsible person FamPro Tissue Germany GmbH, Carl-Spaeter-Straße 17, 56070 Koblenz, Germany

Description

Version:

Dispenser box with single wipe dispenser. Portable, hygienic and ideal for small workspaces.

Fitted with:

  • Each 2-in-1-box of WypAll® X60 General Clean™ Multi-Task cleaning wipes contains 1 central-removal roll and 235 blue cleaning wipes.
  • HyperAbsorb™ technology helps reduce waste and promote sustainability by providing high durability and enabling up to five reuse times.
  • The WypAll® 2-in-1 midi roll cleaning system offers both a central and a side dispensing solution for flat wipes, so they are readily available when needed. It is also compatible with the Kimberly-Clark Professional™ Industrial Stand Cloth Dispenser (6154).
  • Lightweight, ergonomic and portable cardboard design, water-repellent to protect against water, oil and grease.
  • The sustainability-inspired design allows for a reduction in consumption by up to 15% thanks to the optimised nature of the wipes and dispensers. This protects the environment and reduces usage costs.

Supplied with:

1 roll × 235 blue cleaning wipes.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart