Flat magnet with internal thread, Neodymium, ⌀: 6mm

Article no.: 085924 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
194 pieces in stock 194 pieces available in 11-14 working days

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 5 N
6 mm
Height 4.5 mm
Height with thread 11.5 mm
Material of the magnet core Neodymium
Material of the surface galvanised
Thread M3 mm
Threaded socket yes
maximum temperature resistance 80 °C
Weight 2.7 g
Type of product Flat gripper magnet

Identification & Classification

Article number 085924 6
EAN / GTIN 2050001737717
Manufacturer number E770

Description

Version:

  • Temperature-resistant up to maximum 80 °C.
  • Galvanised surface, magnetic core made of neodymium.

Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.

Application:

For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

Note:

Screw-in hooks with external thread under No. 085921.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart