{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Nominal voltage | 24 V | |
| Mains frequency | 50 Hz | |
| Manufacturer’s designation | Bandskimmer universal | |
| Power supply | mains-powered | |
| Type of product | surface skimmer | |
| Band length | 400 mm |
| Article number | 084396 400 | |
| EAN / GTIN | 4069515045964 | |
| Manufacturer number | 084396 400 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |