Universal belt skimmer, Band length: 800mm

Article no.: 084396 800
New product
Price per 1 Piece (INR 43762.13 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Band length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal voltage 24 V
Mains frequency 50 Hz
Manufacturer’s designation Bandskimmer universal
Power supply mains-powered
Type of product surface skimmer
Band length 800 mm

Identification & Classification

Article number 084396 800
EAN / GTIN 4069515045995
Manufacturer number 084396 800
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Belt skimmer with universally adjustable magnetic base, belt safety device and drain hose. Optimisation of cooling lubricant maintenance by removing floating tramp oils (up to 3l per hour). This efficiently prevents the growth of bacteria and fungi. The systematic maintenance of cooling lubricants maintains the performance of the cooling lubricant and thus supports economic efficiency as well as environmental and employee protection.
Replacement skimmer belts can be reordered in the desired length with No. 084395.

Supplied with:

Includes a power supply.

Note:

Calculation of belt length: (tank height of your machine in mm + 100 mm) * 2 = belt length. Please round up accordingly.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart