Professional cleaning cloth, Colour: BLUE

Article no.: 083722 BLUE
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8,465 pieces in stock 8,465 pieces available in 11-14 working days

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 400 mm
Width 400 mm
Material Polyester/polyamide
Colour blue
Version Professional cleaning cloth
Type of product Polishing cloth

Identification & Classification

Article number 083722 BLUE
EAN / GTIN 4069515037655
Manufacturer number 083722 BLUE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The professional cleaning cloths are the ideal solution for demanding cleaning tasks in industry and trades. Thanks to their fine, highly absorbent fibres, they remove dirt, oil and grease effortlessly without damaging sensitive surfaces. They enable thorough cleaning with minimal use of chemicals, reduce water consumption and are long-lasting. Ideal for stubborn dirt.
  • Polyester and polyamide material.
  • Washable at up to 60°C.
  • Dimensions 400×400 mm.
The GARANT GreenPlus professional cleaning cloth is ideal for professional use in industry and trades. The cleaning cloth for industrial cleaning is a more sustainable option as it is made from 82% recycled polyester. It provides a powerful solution for the efficient removal of coarse dirt and stubborn impurities such as oils, greases and resinous lubricants and is suitable for all surfaces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart