• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Machine oil can with 2 different discharge tubes, Capacity: 450ml

Article no.: 083525 450
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Capacity (ml) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 450 ml
Container height 140 mm
Base ⌀ 88 mm
Container material Sheet metal
Type of product Oil spray can

Identification & Classification

Article number 083525 450
EAN / GTIN 4016553304560
Manufacturer number 33 045 60
Manufacturer/responsible person MATO GmbH & Co. KG, Benzstraße 16-24, 63165 MUEHLHEIM, Germany, www.mato.de

Description

Version:

Machine oil spray can of sheet metal with rigid and flexible discharge tube. Sturdy brass pump, outlet can be unscrewed. Tube length 120 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart