Ultrasonic cleaning unit Elmasonic Select, Type: 3

Article no.: 082000 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
14 pieces in stock 14 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Select 30
Volume 2.7 l
Item length 305 mm
Item width 170 mm
Length of component basket 195 mm
Width of component basket 105 mm
Cleaning bath height 95 mm
Heating power 200 W
Maximum ultrasonic power 480 W
Power supply Mains-powered
Nominal voltage 220 V - 240 V
Weight 3.6 kg
Recommended working volume 1.6 l
Type of product Ultrasonic cleaning unit

Identification & Classification

Article number 082000 3
EAN / GTIN 4250004100480
Manufacturer/responsible person Elma Schmidbauer GmbH, Gottlieb-Daimler-Straße 17, 78224 SINGEN (HOHENTWIEL), Germany, www.elma-ultrasonic.com

Description

Version:

For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaner depending on the dirt and effectiveness required. The component to be cleaned must be completely surrounded by cleaning fluid.
The ultrasonic cleaning devices from the Elmasonic Select series are powerful and individual.
  • 5 ultrasonic modes.
  • 4 individual cleaning programs can be saved.
  • Clear display showing all relevant cleaning parameters.
  • Acoustic and visual feedback about the operating status.
  • Tray made of drawn stainless steel
This version does not have a stopcock on the rear of the device.

Supplied with:

Without component basket.

Note:

Further sizes and types on request. The suitable component basket can be found under No. 082101. Ultrasonic cleaning agent and anti-corrosion agent can be found under No. 088015 – No. 088019.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart