Socket strip with overvoltage protection, Number of sockets: 8

Article no.: 081163 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
50 pieces in stock 50 pieces available in 11-14 working days

Select article variation and quantity

Number of sockets Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of sockets 8
Length of strip 630 mm
Power supply Mains operated
Cable structure 3G1.5
Cable class H05VV-F
Cable length 2.5 m
Number of sockets 230 V/16 A 8
Type of product Multi-way socket extension
‌Plug type, input F

Identification & Classification

Article number 081163 8
EAN / GTIN 4007123212095
Manufacturer number 1883340318
Manufacturer/responsible person Hugo Brennenstuhl GmbH & Co. KG, Seestraße 1-3, 72074 TÜBINGEN, Germany, www.brennenstuhl.de

Description

Version:

Impact resistant casing with cable inlet at the opposite end to the safety switch placed for easy operation, and with additional suspension loop.
The surge protection (13,000 A) prevents damage to connected equipment due to voltage spikes.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart