Socket strip with switch, Number of sockets: 6

Article no.: 081129 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,134 pieces in stock 1,134 pieces available in 11-14 working days

Select article variation and quantity

Number of sockets Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug type, input F
Suitable for countries Austria; Belgium; Czech Republic; France; Germany; Netherlands; Poland; Russia
Cable length 1.5 m
Cable class H05VV-F
Cable structure 3G1,5
IP index of protection IP20
Power supply mains-powered
Colour beige; white
Index of protection / protection class IP degree of protection
Length of cable 1.5 m
Number of switches 1 pcs.
Socket type F
Number, socket 6
Type of product socket strip
Area of application indoor use
Characteristics on/Off switch; suitable for wall-mounting
Material of the housing plastic
Width of housing 360 mm
Material cable plasticised PVC
Connection type socket

Identification & Classification

Article number 081129 6
EAN / GTIN 4007123249404
Manufacturer/responsible person Hugo Brennenstuhl GmbH & Co. KG, Seestraße 1-3, 72074 Tübingen, Germany, www.brennenstuhl.de

Description

Version:

With illuminated safety switch and sockets offset at 45°.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart