Micro-motor system ESPERT 500, Type: ES50T-HR

Article no.: 078150 ES50T-HR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ES 50T-HR
Power supply Mains operated
Power consumption 200 W
Speed range 1,000 min-1 - 50,000 min-1
AC supply voltage 230 V
Weight 4.1 kg
Type of product Micro grinding system

Identification & Classification

Article number 078150 ES50T-HR
EAN / GTIN 4560224980251
Manufacturer number 10000000
Manufacturer/responsible person MAFRA MAILE GmbH Präzisionsmaschinen, Schutterstrasse 2/4, 77746 SCHUTTERWALD, Germany, www.mafra.de/home.aspx

Description

Version:

High precision manual abrasive system equipped with an extremely high-speed micro-motor ESPERT 500. The system was designed especially for high precision, very fine deburring, abrasion and for various further applications. The speed is steplessly controllable via the control unit.
Complete set ES50T-HR ESPERT 500, 200 Watt.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart