Electrical angle grinder AGV, for 230 mm discs ⌀, with restart inhibit, with soft start

Article no.: 077161 AGVM26-230
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AGVM26-230GEXProTector
Power supply Mains operated
Power consumption 2,600 W
maximum speed 6,600 min-1
maximum vibration to EN 2.5 m/s2
maximum disc ⌀ 230 mm
maximum cutting depth 68 mm
Weight 5.8 kg
Soft start yes
Restart block yes
Special features Autobalancer; FIXTEC; Dead man’s switch; adjustable handle
Type of product Angle grinder

Identification & Classification

Article number 077161 AGVM26-230
EAN / GTIN 4002395234271
Manufacturer number 4933402365
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Powerful 230 mm angle grinder:
  • Dust-proof PROtector motor with smooth start-up and inrush current limitation.
  • Safeguard against accidental restart.
  • Vibration-damped adjustable handle.
  • Spindle locking pin.
2600 W motor. With B-Guard anti-kickback safety shut-off, FIXTEC clamping nut and auto-balancer.

Supplied with:

Supplied with protective hood, additional handle.
FIXTEC quick-clamping nut.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart