Electrical angle grinder WS, M14 grinding spindle thread, for 125 mm discs ⌀, with restart inhibit

Article no.: 077121 WS10-125S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
34 pieces in stock 34 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation WS10-125S
Power supply Mains operated
Power consumption 1,000 W
maximum speed 11,500 min-1
maximum vibration to EN 6 m/s2
maximum disc ⌀ 125 mm
maximum cutting depth 32 mm
Weight 2.4 kg
Dead man's circuit no
Restart block yes
Special features M14
Type of product Angle grinder

Identification & Classification

Article number 077121 WS10-125S
EAN / GTIN 4002395151202
Manufacturer number 4935451302
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu

Description

Version:

AEG − Compact angle grinder ⌀ 125 mm. Powerful and ergonomic angle grinder in compact slim design.
  • Safety spindle lock.
  • Power cable 4 m.
  • Dustproof bearings and switch.
  • Grinding head can be rotated in steps of 90° for left-hand and right-handed use.
  • Restart inhibit.
Single-hand operation angle grinder 1000 W / ⌀ 125 mm.

Supplied with:

Handle, safety guard, clamping nut.

Note:

All compact angle grinders with lockable switch have no dead man’s switch.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart