• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cordless drill / driver, Type: M12CDD2

Article no.: 070210 M12CDD2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12 CDD
Power supply Rechargeable battery-powered
Battery capacity 2 Ah
Battery voltage 12 V
Motor design Brushless motor
maximum torque hard 37 Nm
maximum speed 1st speed 0 min-1 - 450 min-1
maximum speed 2nd speed 1,700 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 25 mm
Weight 1.3 kg
maximum vibration to EN < 2.5 m/s2
typical application Strong
Suitable for material Metal
Type of product Drill/driver

Identification & Classification

Article number 070210 M12CDD2
EAN / GTIN 4002395002542
Manufacturer number 4933441868
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

MILWAUKEE − Cordless drill / driver Powerful cordless 2-speed drill / driver, reversible. REDLITHIUM™ rechargeable batteries with single-cell monitoring and charge status display. Sturdy metal gearbox for long working life. FIXTEC metal quick-clamping drill chuck with spindle lock. LED illumination of the working area. Handle with Softgrip coating for comfortable use.
Top model FUEL™ with brushless POWERSTATE™ motor for very high efficiency. Very low wear and up to 10 times the working life of standard DC motors. The high efficiency and the enhanced battery capacity permit up to 2× longer operating times (compared to other Li-ion technologies). REDLINK PLUS™ electronics − for unique power management:
  • With system communication between the drive machine and battery.
  • With overload protection for longer working life of the battery, motor, and gearbox.

Supplied with:

Including 2 Red Li-ion batteries, charger, belt clip, HD box (modular case).

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart