• The item cannot be ordered due to missing prices.

Racking tray painted, with grid

Article no.: 983015
  • Material thickness: 3
  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted

Description

Version:

Made of 3 mm sheet metal. Access height 100 mm.
With galvanised grid.

Application:

For safe storage and discharging of drums. For flammable liquids of GHS categories 1 − 3 and for water-polluting liquids of GHS categories 1 − 4.

Standard:

Declaration of conformity (ÜHP) in line with the Building Regulations List according to the StawaR (Steel Tray Regulations).

Suitable for:

Pallet racking of depth 1100 mm.

Colour:

Standard paint finish light blue RAL 5012.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart