DFG manual force gauge, Measuring range: 50N

Article no.: 479025 50
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Available in 4-6 weeks

Select article variation and quantity

Measuring range (N) Unit price incl. VAT

Availability

  • Interface: Digimatic interface; USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 5 N - 45 N
Resolution 0.01 N
Accuracy 0.2 %
Measured value memory 50
Interface Digimatic interface; USB interface
Power supply Rechargeable battery-powered
Measurement technology digital
Length 191 mm
Width 84 mm
Height 42 mm
Type of product Draw bar pulling force gauge

Identification & Classification

Article number 479025 50
Copy
EAN / GTIN 2050002070738
Copy
Manufacturer/responsible person Metlogix GmbH, Gastager Feld 11, 83313 SIEGSDORF, Germany, www.metlogix.de

Description

Version:

Universal force gauge with colour display for precisely measuring tensile and compressive forces. Sturdy die-cast housing.
  • Displays the current force value and peak value.
  • Programmable function keys.
  • Monitoring of tolerance limits with visual and acoustic display.
  • Memory for storing measurements.
  • Statistical evaluation of saved values.
  • Interface for exporting data.
  • Display can be switched between N, gf, kgf, lbf, ozf.

Supplied with:

Carrying case, charging plug with USB connecting cable, accessories (pressure pad, hook, tip, fin, V-slot, extension).

Optional extras:

Manual test stands No. 479029.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart