{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Angle reading | 10 arc min. | |
Angular accuracy | 10 arc min. | |
for shaft ⌀ | 6 mm - 28 mm | |
all parts | hardened | |
Length | 75 mm | |
Width | 25 mm | |
Weight | 0.5 kg | |
Packaging | sturdy box | |
Type of product | Vee block |
Article number | 447070 75X25 | |
EAN / GTIN | 4029713238629 | |
Manufacturer number | 447070 75X25 |