simturn AX boring-out insert, right-hand, L2 = 15.2 mm, ⌀ Dmin: 2,7mm

Article no.: 270549 2,7
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
96 pieces in stock 96 pieces available in 11-14 working days

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AA95X800
for bores from ⌀ Dmin 2.7 mm
Usable length 15.2 mm
⌀ D 4 mm
Through-coolant no
Radius R 0.15 mm
f 1.2 mm
max. groove depth tmax 0.2 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 270549 2,7
Copy
EAN / GTIN 2050002065383
Copy
Manufacturer number A04.1812.15.27.15 YR X800
Copy
Manufacturer/responsible person SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
400
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
240
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
180
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
130
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
100
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
70
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
40
GG(G)
suitable for / [m/min]
K
ISO code:
110
CuZn
suitable for / [m/min]
N
ISO code:
210
continuous
suitable for / [m/min]
 
irregular
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

Coating: X800 (successor to coating GN39)

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart