{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Manufacturer's designation | AKJECBN8 | |
for bores from ⌀ Dmin | 4.2 mm | |
Usable length | 25.4 mm | |
⌀ D | 4 mm | |
Through-coolant | no | |
Radius R | 0.15 mm | |
f | 1.95 mm | |
maximum cutting depth ap max | 0.21 mm | |
Type of product | Cutter insert for turning |
Article number |
270585 4,2
Copy |
|
EAN / GTIN |
2050002066021
Copy |
|
Manufacturer number |
A04.1820.25.42.15 YUR CBN8
Copy |
|
Manufacturer/responsible person | SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com |