{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Manufacturer's designation | AWK9CBN8 | |
for bores from ⌀ Dmin | 2.7 mm | |
Usable length | 15.2 mm | |
⌀ D | 4 mm | |
Through-coolant | no | |
Radius R | 0.15 mm | |
f | 1.2 mm | |
maximum cutting depth ap max | 0.13 mm | |
Type of product | Cutter insert for turning |
Article number |
270581 2,7
Copy |
|
EAN / GTIN |
2050002065932
Copy |
|
Manufacturer number |
A04.1812.15.27.15 YUR CBN8
Copy |
|
Manufacturer/responsible person | SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com |