• The item cannot be ordered due to missing prices.

Thread milling insert 16-12

Article no.: 218133 16-12
  • Flank angle: 55
  • Cutting direction: right-hand and left-hand

Product details

Technical Data

Thread pitch 1,587 mm
Grade HB7720
Tool material Carbide
Flank angle 55 degrees
Insert size 16 mm
Feed fz in steel < 1100 N/mm2 0.05 mm
Feed fz in INOX < 900 N/mm2 0.03 mm
Coating TiCN
Threads per inch 12 - 16
Number of cutting edges Z 1
Internal/external application Internal; External
suitable for threads 1-16; 1-12
Cutting direction right-hand and left-hand
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 218133 16-12
EAN / GTIN 4062406245382

Application Table

Alu plastics
N
140
Aluminium (short chipping)
N
120
Alu > 10% Si
N
80
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
70
CuZn
N
120
Uni
 
wet maximum
 

Description

Version:

Insert size 16.

Application:

For internal and external threads with 55° flank to standard BS 84: 1956, DIN 259, ISO 228/1: 1982.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart