Side / parting off milling cutter with thread HSS width ap= 1.5 mm, ⌀ D / number of effective cutting edges Z: 50/4mm

Article no.: 218415 50/4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
17 pieces in stock 17 pieces available in 11-14 working days

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT

Availability

  • Tool material: Steel
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 4
Width ap 1.5 mm
Shank type with thread
Tool material Steel
Through-coolant no
maximum cutting depth ae max 12.75 mm
⌀ D1 h6 12.5 mm
Overall length Ltot for ap 1.5 mm 31.4 mm
Overall length Ltot for ap 2.2 mm 32 mm
⌀ D2 25 mm
Mounting thread M M12
suitable indexable insert XC.. 1113
Type of product Side milling cutter

Identification & Classification

Article number 218415 50/4
Copy
EAN / GTIN 4062406238575
Copy
Manufacturer number 218415 50/4
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.
Specially for use in deep cavities.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.
HSS spare blades can be reordered as accessories.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart