• The item cannot be ordered due to missing prices.

Torque wrench with digital display

Article no.: 656650

Description

Version:

Handy and very compact, one-armed torque wrench, self-triggering. The setting is performed using a digital display (OLED display with battery charge display, rechargeable by mini-USB cable). The unit of measure is easily changed using the multi-function button. Extremely high repeat accuracy, since high quality materials are used throughout. Wearing parts, such as compression springs, are specially pre-treated and sorted.
Acoustic and perceptible “click effect” ensures particularly easy use and accurate setting of the desired torque.
  • Sturdy ratchet, reversible / push-through.
  • Tough and robust steel tube (hardened and hard chrome-plated), slim design.
  • OLED display showing the value, battery charge level and unit of measure.
  • Mini-USB port for charging the display battery.
  • Handle ergonomically embossed. End collar prevents slipping. Sealed for protection against ingress of dirt and liquids.
  • Unlocking display of the setting mechanism, easily visible from any position.

Units of measure: Nm, lbfft, lbfin, kgf·cm.

Function:

The wrench triggers giving a “signal” (clearly audible acoustic tone and noticeable vibration) and afterwards is immediately ready for use again.

Application:

For medium to larger batch productions.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

Mini-USB charger cable for the OLED display.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart