{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade ⌀ D | 85 mm | |
Bore ⌀ | 15 mm | |
Suitable for material | wood | |
Number of teeth | 20 | |
Width of cut B | 1.1 mm | |
Type of product | Circular saw blade |
Article number | 583950 85 | |
EAN / GTIN | 3165140754279 | |
Manufacturer number | 2608643071 |