• The item cannot be ordered due to missing prices.

Combidisc® CONTOUR grinding disc, 60 mm ⌀, Grit: 80

Article no.: 554034 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium Oxide (A)
Grinding medium code A
Grit 80
Disc ⌀ 60 mm
maximum speed 20,000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554034 80
EAN / GTIN 4007220898857
Manufacturer number 4007220898857

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic external thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Disc with protruding waved edges for fine grinding of contours and concave surfaces.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
Use in conjunction with soft support pad No. 554091 50.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart