{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | BT 50 | |
Standard | DIN 6383 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 8 µm | |
Overhang dimension A | 45 mm | |
External ⌀ D | 25 mm | |
Type of product | Arbor adapter |
Article number | 303087 1 | |
EAN / GTIN | 4062406109257 |